Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Buyers Products

Model # :WBB652531

MPN #: 1712260

Buyers Polymer All-Purpose Truck Chest - Gray 23 x 25 x 77 - 1712260

Product Description
Buyers Products Polymer All-Purpose Truck Chest - Gray 23 x 25 x 77 - 1712260

Buyers Products Black Poly All-Purpose Chest gives you increased durability in a lightweight package with dent- and rust-resistant, molded high-density ribbed polyethylene construction.

It's designed for a secure fit when mounting to your trailer frame. The chest helps keep contents protected from the elements and theft by a double-wall lid and weather resistant stainless steel hasp and hinge (fits standard padlocks).

Features:
  • Lightweight, dent-resistant, high-density polyethylene body.
  • Box contents stay secure behind a molded double-wall hinged lid.
  • Corrosion and weather resistant stainless steel hasp and hinge made for use with combination lock or padlock.
  • Made in the USA.
PRICE
$1,249.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77 in
Width25 in
Depth25 in
Height23 in
Weight52 lbs
Door Open Width71-3/4 in
Door Open Height20 in

Product Details

TypeAll-Purpose Chest
ColorBlack
Number of Latches2
Hinge TypePin Hinge
Door MaterialPolyethylene
Number of Doors1
Lid TypeSingle
MaterialPolyethylene
Door Color FamilyBlack
Latch TypeStainless Steel Hasp
Manufacturers Part Number1712260
Door StyleTop Open
Lock IncludedNo
BrandBuyers Products