Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652631

MPN #: 1702505

Buyers Steel Underbody Truck Box W/ Diamond Tread Aluminum Door - Black 18x18x36 - 1702505

Product Description
Buyers Products Steel Underbody Truck Box W/ Diamond Tread Aluminum Door - Black 18x18x36 - 1702505

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Each professional grade truck box is crafted from strong 14 Ga steel, with a recessed 100 mil diamond tread aluminum door. Boxes feature a locking, die-cast compression latch that helps protect against theft. The box has a black powder-coated finish and includes aircraft grade cable lanyards, aluminum continuous hinge, and a watertight gasket system.

Features:
  • Powder-coated diamond-tread aluminum door adds a high level of corrosion resistance to the part of the box that is most exposed.
  • Black powder coating helps keep the box corrosion-resistant.
  • Guard against theft with locking, die-cast compression latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$739.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Depth18 in
Height18 in
Weight82 lbs
Gauge14 ga
Door Open Width32-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeDiamond Tread
Hinge TypeAluminum Continuous Hinge
Capacity6.75 ft²
Door MaterialDiamond Tread Aluminum
Number of Doors1
MaterialSteel
Door Color FamilyBlack
Latch TypeT-Handle Latch
Manufacturers Part Number1702505
Door StyleDrop
Lock IncludedYes
BrandBuyers Products