Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652533

MPN #: 1701005B

Buyers Bolted Brackets - Steel Underbody Truck Boxes 18x18 - 1701005B

Product Description
Buyers Products Bolted Brackets - Steel Underbody Truck Boxes 18x18 - 1701005B

Buyers Products Steel Mounting Brackets are designed to mount any Buyers Products steel and stainless steel underbody truck box.

The steel brackets are built for long wear with a corrosion-resistant black powder-coated finish in your choice of formed C-channel or heavy duty structural steel. Choose welded or bolt-on braces.

Mounting is also made easy with a universal hole pattern design and brackets that are sold in boxed pairs for immediate use.

Features:
  • Made strong for securing thick gauge steel and stainless steel underbody truck boxes.
  • Corrosion-resistant black powder-coated finish.
  • Brackets feature a universal hole pattern for easier installation.
  • Choose welded or bolt-on braces.
  • Conveniently sold in boxed pairs.
  • Made in the USA.
PRICE
$219.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height18 in
Weight24 lbs

Product Details

AccessoryY
StyleBolted
TypeUnderbody Mounting Brackets
MaterialSteel
ColorBlack
Manufacturers Part Number1701005B
Lock IncludedNo
BrandBuyers Products