Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652633

MPN #: 1712210

Buyers Aluminum Underbody Truck Box w/ T-Handle - 20x18x48 - 1712210

Product Description
Buyers Products Aluminum Underbody Truck Box w/ T-Handle - 20x18x48 - 1712210

Protect and secure your equipment for the long haul with an underbed truck box that offers convenient, easy access on the job site. The Diamond Tread Aluminum Underbody Truck Box with Drawer from Buyers Products is crafted for durability with thick diamond tread aluminum, a reinforced and recessed drop down door, and slide out drawer.

Adjustable drawer dividers hold your contents in place no matter the terrain, while the locking, die cast compression latch system guards your tools from weather and theft.

Units are built to perform for long life with aircraft grade cable lanyards, aluminum continuous hinges, and a watertight gasket system.

Features:
  • Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for great weather resistance.
  • Contents protected by a recessed drop door with continuous hidden hinge.
  • Shut out weather and theft with the locking, die cast compression latch system.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with 100 lb. rated drawer slides, aircraft grade cables and a replaceable gasket sealing system.
  • Flexible drawer storage with adjustable dividers.
PRICE
$1,799.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Depth18 in
Height20 in
Weight85 lbs
Gauge0.1 ga

Product Details

TypeUnderbody
ColorSilver
Number of Latches2
Door TypeRecessed
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors2
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1712210
Door StyleDrop/Drawer
Lock IncludedYes
BrandBuyers Products