Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652570

MPN #: 1705100

Buyers Aluminum Underbody Truck Box w/ T-Handle - 18x18x24 - 1705100

Product Description
Buyers Products Aluminum Underbody Truck Box w/ T-Handle - 18x18x24 - 1705100

Protect and secure your equipment for the long haul with an underbed truck box that offers convenient, easy access on the job site. The Diamond Tread Aluminum Underbody Truck Box from Buyers Products is built to last with durable diamond tread aluminum and, on boxes 36 in. and wider, a structural door backbone.

A reinforced, recessed drop door and a locking, die cast, compression latch system helps guard your tools from weather and theft. Units are built to perform for long life with aircraft grade cable lanyards, aluminum continuous hinges, and a watertight gasket system.

Features:
  • Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for great weather resistance.
  • Box contents are secured behind a recessed drop door with continuous hidden hinge.
  • Protect against weather and theft with the locking, die cast, compression latch system.
  • Can be mounted on either a flat surface or underbody.
  • Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$719.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Depth18 in
Height18 in
Weight30 lbs
Gauge0.1 ga
Door Open Width20-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeRecessed
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors1
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1705100
Door StyleDrop
Lock IncludedYes
BrandBuyers Products