Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652586

MPN #: 1705205

Buyers Aluminum Underbody Truck Box w/ Double Barn Door - 18x18x36 - 1705205

Product Description
Buyers Products Aluminum Underbody Truck Box w/ Double Barn Door - 18x18x36 - 1705205

Protect and secure your equipment for the long haul with an underbed truck box that offers convenient, easy access on the job site. Buyers Products Diamond Tread Aluminum Underbody Truck Box with Barn Door is crafted with thick diamond tread aluminum and reinforced side-hinged swinging doors that can be mounted to lock on either the right or left side.

The "barn door" style allows you to get closer to the contents of the box, so back strain is reduced while you take advantage of the unobstructed space inside with no center post.

A 3-point locking, die cast, compression latch system helps keep your tools safe from weather and theft. The truck box is built to perform for long life with an aluminum continuous hinge and a watertight D-bulb door seal.

Features:
  • Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum.
  • Contents stay safe behind a side-hinged barn style door with continuous aluminum hidden hinge with solid 1/4 in. pin.
  • Protect against weather and theft with 3-point locking, die cast compression latch system.
  • Easy access to contents with double swing out doors (right or left handle mount) and no center post to get in the way.
  • The built-in rain gutter with bulb seal keeps dust and grime at bay.
  • Can be mounted on either a flat surface or under-bed.
PRICE
$985.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Depth18 in
Height18 in
Weight49 lbs
Gauge0.1 ga
Door Open Width31-2/3 in
Door Open Height13-2/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeDouble Barn
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors2
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1705205
Door StyleBarn
Lock IncludedYes
BrandBuyers Products