Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652579

MPN #: 1701385

Buyers Aluminum Trailer Tongue Truck Box 49"W - 1701385

Product Description
Buyers Products Aluminum Trailer Tongue Truck Box 49"W - 1701385

The Diamond Tread Aluminum Trailer Tongue Truck Box is designed for your A-Frame trailer with a tapered front and durable lightweight diamond tread aluminum construction.

It helps contents stay safe and protected with a locking, stainless steel paddle latch and weather-resistant aluminum continuous hidden hinge.

Features:
  • Built with an angle front design and durable, corrosion-resistant diamond tread aluminum.
  • Designed with rugged yet lightweight construction to mount to the front of A-Frame style trailers.
  • Protect against weather and theft with the locking, stainless steel paddle latch.
  • Box contents stay safe and secure behind a rugged aluminum lid and continuous hidden hinge.
  • Made in the USA.
PRICE
$1,105.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width15 in
Depth15 in
Height18-1/2 in
Weight30 lbs
Gauge0.056 ga

Product Details

TypeTrailer Tongue Box
ColorSilver
Number of Latches1
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors1
Lid TypeSingle
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypePaddle Latch
Manufacturers Part Number1701385
Door StyleTop Open
Lock IncludedYes
BrandBuyers Products