Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652563

MPN #: 1705640

Buyers Aluminum Topside Truck Box w/ T-Handle - 21x13-1/2x72 - 1705640

Product Description
Buyers Products Aluminum Topside Truck Box w/ T-Handle - 21x13-1/2x72 - 1705640

The Diamond Tread Aluminum Contractor Truck Box is a slanted, double-level storage solution that mounts on top of your bed rails to save valuable space inside your truck bed.

Its lightweight and corrosion-resistant aluminum diamond tread construction assures long lasting use and durability. Choose either a single or double top door above the single bottom door.

Your equipment is secured with four sturdy locking stainless steel compression latches and aluminum continuous hinges.

The truck box is built to last with aircraft grade cable lanyards and a watertight gasket system.

Features:
  • Lightweight, corrosion-resistant and built to last with a thick .56 in. aluminum construction and diamond tread finish.
  • Slanted, double-level truck box delivers on accessibility with upper and lower compartments and hinged flip-up/drop-down doors.
  • Shut out weather and theft with locking, stainless steel compression latches.
  • Comes ready for installation with included mounting hardware.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$1,969.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width13-1/2 in
Depth13-1/2 in
Height21 in
Weight68.5 lbs
Gauge0.1 ga
Door Open Width67-3/4 in
Door Open Height9-1/2 in

Product Details

TypeTopside
ColorSilver
Number of Latches4
Door TypeContractor
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors2
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1705640
Door StyleDrop
Lock IncludedYes
BrandBuyers Products