Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652515

MPN #: 1701556

Buyers Aluminum Topside Truck Box w/ T-Handle - 16x13x88 - 1701556

Product Description
Buyers Products Aluminum Topside Truck Box w/ T-Handle - 16x13x88 - 1701556

Buyers Products Diamond Tread Aluminum Topsider Truck Box mounts on top of the truck bed rails to save valuable storage space inside your truck bed. Each truck box is crafted with .100 in. thick aluminum and dual, recessed drop doors. Your equipment is better protected from the weather and theft with a shielded locking, die cast, compression latch system.

Box is built for long life with aircraft grade cable lanyards, watertight continuous hinges, and 1/2 in. thick gasket sealing system.

Features:
  • Lightweight, corrosion-resistant .100 in. thick aluminum construction.
  • Box contents stay safe and secure behind recessed drop doors with watertight continuous hinges and beveled door edges.
  • Shut out weather and theft with the locking, die cast, compression latch system.
  • Choose a no-drill mounting option with the included J-hooks and protective side-rail pads.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$1,609.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width13 in
Depth13 in
Height16 in
Weight82 lbs
Gauge0.1 ga
Door Open Width40-2/3 in
Door Open Height13-1/3 in

Product Details

TypeTopside
ColorSilver
Number of Latches2
Door TypeDouble/Recessed
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors2
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1701556
Door StyleDrop
Lock IncludedYes
BrandBuyers Products