Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652509

MPN #: 1705183

Buyers Aluminum Truck Step Box 24 x 28 x 30 - 1705183

Product Description
Buyers Products Aluminum Truck Step Box 24 x 28 x 30 - 1705183

Built for medium to heavy duty trucks, Buyers Products Heavy Duty Diamond Tread Aluminum Step Box provides framed steps with convenient built-in storage space.

The durable design incorporates a smooth aluminum body with a diamond tread aluminum door for great stability and looks. A die cast, locking T-latch and single rubber D-bulb door seal help keep your tools protected from weather and theft.

Corner gussets and a continuous hinge on the door opening provide extra strength.

Features:
  • Utilizes the space under framed steps for convenient built-in storage.
  • Built with durable, corrosion-resistant, .125 in. thick smooth aluminum body and .100 in. diamond tread door with reinforced corners.
  • Thick integral corner braces provide mounting support for heavy loads and wide toolboxes.
  • Dust and grime can't get past the built-in single rubber D-bulb door seal.
  • Shut out weather and theft with the locking, die cast T-latch and continuous hinge.
  • Made in the USA.
PRICE
$1,465.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width28 in
Depth28 in
Height24 in
Weight66 lbs
Gauge0.125 ga
Door Open Width27 in
Door Open Height8 in

Product Details

TypeStep Box
ColorSilver
Number of Latches1
Door TypeSingle
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors1
MaterialSmooth Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
Manufacturers Part Number1705183
Door StyleTop Open
Lock IncludedYes
BrandBuyers Products