Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB652560

MPN #: 1712110

Buyers Aluminum All-Purpose Jumbo Truck Chest - 22 x 24 x 49 - 1712110

Product Description
Buyers Products Aluminum All-Purpose Jumbo Truck Chest - 22 x 24 x 49 - 1712110

Buyers Products Diamond Tread Aluminum All-Purpose Jumbo Chest is a rugged truck box with generous interior dimensions to hold all of your tools and equipment.

It features durable, corrosion-resistant diamond tread aluminum and a locking, stainless steel paddle latch. The heavy duty lid opens easily and stays open with the assistance of two gas assisted shocks. The chest comes with side mounted lifting handles for easy transport.

Features:
  • Built with durable, corrosion-resistant, .100 in. thick aluminum.
  • Allows all of your important tools and equipment to make the trip with this chest's deep interior space.
  • Shut out weather and theft with the locking, stainless steel paddle latch.
  • Heavy duty beveled lid opens easily with gas powered struts and remains open while you retrieve contents.
  • Easy lifting is made possible with ergonomic stainless steel side handles.
  • Made in the USA.
PRICE
$2,015.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width24 in
Depth24 in
Height22 in
Weight81 lbs
Gauge0.1 ga

Product Details

TypeAll-Purpose Jumbo Chest
ColorSilver
Number of Latches2
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors1
Lid TypeSingle
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypePush Button
Manufacturers Part Number1712110
Door StyleTop Open
Lock IncludedYes
BrandBuyers Products