Allows precise height adjustment of each post for complete shelf unit stability. Set of 4 levelers, 4 inserts, and 4 protective floor glides. Fits posts 1" in diameter; thread size is M10 x 1.25.
Nexel
Model # :WBBUGL
Nexel® AX Bushing/Glide - Set of 4
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Levelers |
| Material | Steel |
| Package Quantity | 4 |
| Color | Chrome |
| Application | Wet/Dry |
| Manufacturers Part Number | AX |
| Accessory Type | Levelers |
| Brand | Nexel |