Take 15% off your entire order!

Offer applied at checkout

Out of Stock

K-Tool KTI-73851 Bungee Cords 31" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

K-Tool KTI-73851 Bungee Cords 31" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

Item #: WBB781153

(5)

$35.95 ea.

Price: $71.90 / Pkg of 2

We will notify you when this product is back in stock.

Customers Also Viewed

K-Tool KTI-73850 Bungee Cords 21" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

K-Tool KTI-73850 Bungee Cords 21" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

K-Tool KTI-73849 Bungee Cords 15" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

K-Tool KTI-73849 Bungee Cords 15" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

31" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

36" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

24" 9mm Hook Bungie Cord - Package of 10 - Pkg Qty 2

Bungee Cords 31" Epdm Rubber Strap - 10 Pack, Black

Rubber straps are ideal for tying down cargo on trailers trucks, campers, etc. as well as bundling cargo together. Designed with EPDM (Ethylene Propylene Diene Monomer - M-class) rubber and wire S-hook on each end. Straps in EPDM rubber are an excellent choice for hot climates and extended sun exposure since they can better resist degrading from UV rays. Price for pack of 10.

Weights & Dimensions

  • Bungee Length 31 IN (78.74 cm)
  • Length 36 IN (91.44 cm)
  • Weight 3.1 LBS (1.41 kg)

Product Details

  • End Type S Hook
  • Accessory Type Bungee Cord and Strap
  • Cord Material EPDM Rubber
  • Package Quantity 10
  • Brand K-Tool International
  • Hook Material Galvanized Carbon Steel
  • Manufacturers Part Number KTI-73851
  • Color Family Black
Customer Review

3.5

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 23, 2019

    Bunjee cords
    Your review:
    WE ordered and received 40 bunjee cords. The first day using the bunjee cords on our dumpsters, 6 bunjee cords broke. The entire bunch appear to be dry rotted as not very much pressure was put on these and the broke. I sent in photographs of the broken bunjees. Dry rotted cords present an awful hazard and are very dangerous.
  • Reviewer: Vanessa

    Date: April 23, 2019

    Great Bungee
    Your review:
    they work great very durable.
  • Reviewer: Ken

    Date: April 23, 2019

    Lousy Quality
    Your review:
    They were OLD rubber and broke easily.
  • Reviewer: jasongreene

    Date: April 23, 2019

    great service
    Your review:
    easy ordering fast delivery
  • Reviewer: jason greene

    Date: April 23, 2019

    great service
    Your review:
    easy ordering fast dilivery
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
K-Tool KTI-73851 Bungee Cords 31" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

K-Tool KTI-73851 Bungee Cords 31" Epdm Rubber Strap - 10 Pack, Black - Pkg Qty 2

Item #: WBB781153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant