x

Take 15% off your entire order!

Offer applied at checkout

Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 1/2" Wide x 10 Ft. Long

Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 1/2" Wide x 10 Ft. Long

Item #: WBB2363489

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Quantity

Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 1/2" Wide x 10 Ft. Long

Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

  • DENSITY 1.50 g/cm3
  • BRAND USA Sealing
  • SHAPE Strip
  • ADHESIVE TEMPERATURE RANGE -30° to 230° F
  • MATERIAL Buna-N
  • DESCRIPTION Buna-N Rubber Strip with Acrylic Adhesive
  • LENGTH FEET 10 (3.05 m)
  • TENSILE STRENGTH (PSI) 1000
  • TEAR STRENGTH 20 N/mm
  • COMPRESSION SET 0.33
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS ASTM D2000 BF 607
  • MATERIAL TEMPERATURE RANGE -30° to 250° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Excellent
  • UV RESISTANCE Fair
  • MANUFACTURERS PART NUMBER BULK-RS-H60-178
  • LENGTH INCHES 120 (304.8 cm)
  • GRADE Standard
  • BACKING STYLE Acrylic Adhesive
  • WIDTH INCHES 1/2 (1.27 cm)
  • THICKNESS INCHES 3/16 (.48 cm)
  • COLOR FINISH Black
  • DUROMETER 60A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 1/2" Wide x 10 Ft. Long

Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 1/2" Wide x 10 Ft. Long

Item #: WBB2363489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant