x

Take 15% off your entire order!

Offer applied at checkout

Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/32" Thick x 36" Wide x 60" Long

Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/32" Thick x 36" Wide x 60" Long

Item #: WBB2363698

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $276.95

Quantity

Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/32" Thick x 36" Wide x 60" Long

Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Buna-N Rubber Roll with Acrylic Adhesive
  • LENGTH FEET 5 (1.52 m)
  • GRADE Standard
  • DENSITY 1.50 g/cm3
  • SHAPE Sheet
  • ADHESIVE TEMPERATURE RANGE -30° to 230° F
  • MATERIAL Buna-N
  • TEAR STRENGTH 20 N/mm
  • TENSILE STRENGTH (PSI) 1000
  • COMPRESSION SET 0.33
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -30° to 250° F
  • SPECIFICATIONS ASTM D2000 BF 407
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Excellent
  • UV RESISTANCE Fair
  • MANUFACTURERS PART NUMBER BULK-RS-H40-799
  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • BACKING STYLE Acrylic Adhesive
  • THICKNESS INCHES 3/32 (.24 cm)
  • COLOR FINISH Black
  • DUROMETER 40A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/32" Thick x 36" Wide x 60" Long

Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/32" Thick x 36" Wide x 60" Long

Item #: WBB2363698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant