Buna-N Jaw Coupling Insert, Style L075, Color: Black/Most economic & commonly used insert material with good oil resistance. Temperature range: -40° to +212° F (-40° to +100° C)
Buna-N Jaw Coupling Insert, Style L075
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | L075N |
| Material | Buna-N |
| Description | Jaw Coupling Insert |
| Color | Black |
| Brand | Master Drive. |