x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Full Size Bun Pan - 25-3/4"W X 17-3/4"D X 1"H 18 Ga. Aluminum - 9002 - Pkg Qty 12

Vollrath® Full Size Bun Pan - 25-3/4"W X 17-3/4"D X 1"H 18 Ga. Aluminum - 9002 - Pkg Qty 12

Item #: WBB208284

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Price: $282.00 / Pkg of 12

Quantity

Customers Also Viewed

Full Size Bun Pan - 25-3/4"W x 17-3/4"D x 1"H 18 Ga. Aluminum - 9002

Impact-resistant 3004 aluminum. Tapered design for easy stacking. Sized to fit standard baker's racks. Closed bead includes rod for reinforcements. Concave bottoms flatten during heating for even heat distribution. Sold in package of 12. Priced each.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 68370
  • DESCRIPTION Closed Bead, Natural
  • WIDTH INCHES 25-3/4 (65.41 cm)
  • DEPTH INCHES 17-3/4 (45.09 cm)
  • HEIGHT INCHES 1 (2.54 cm)
  • CONSTRUCTION Aluminum
  • SIZE Full
  • TYPE Bun Pan
  • GAUGE 18
  • PACKAGE QUANTITY 12
  • STYLE Non-Perforated
  • SHAPE Rectangle
  • LENGTH INCHES 25-3/4 (65.41 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Full Size Bun Pan - 25-3/4"W X 17-3/4"D X 1"H 18 Ga. Aluminum - 9002 - Pkg Qty 12

Vollrath® Full Size Bun Pan - 25-3/4"W X 17-3/4"D X 1"H 18 Ga. Aluminum - 9002 - Pkg Qty 12

Item #: WBB208284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant