Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ghent

Model # :WB571245

MPN #: PA13636K-GLBL

Ghent Enclosed Bulletin Board, 1 Door, 36"W x 36"H, Natural Cork/Silver Frame

Product Description
Ghent Enclosed Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 36" x 36"

Ghent's Traditional Aluminum Frame Enclosed Cork Tackboards feature anodized aluminum in a Satin finish. The self-healing natural cork surface will hold up under the most demanding use to provide years of reliable service. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. It is TAA compliant and made in the U.S.A.

Features:
  • Self-healing natural cork surface will withstand repeated tacking.
  • Doors feature full-length hinges and shatter-resistant acrylic panels.
  • Flush mount locks and keys provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
  • Made for INDOOR use ONLY as cork is porous and could damage and mold from the outside elements
  • Lockable hinged door features shatter-proof acrylic
  • Natural cork writing surface is self-healing to withstand repeated use
  • Overall depth of board measures 2-1/4" deep. Interior depth is 7/8"


Learn More About Ghent.

PRICE
$1,105.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth2 in
Height36 in
Board Size (W x H)36 x 36 in

Product Details

Assembly RequiredNo
TypeCork Board
Frame Color FamilySilver
ColorNatural
Surface MaterialCork
Door TypeHinged
StyleWithout Header
Edge TypeStraight
Country of OriginMade in USA
Number of Doors1
Description1-Door Indoor Bulletin Board
Frame MaterialAluminum
Manufacturers Part NumberPA13636K-GLBL
Indoor/OutdoorIndoor
BrandGhent