SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

ORBIS Bulkpak BC4842-30 Bulk Container Natural 48  x  41-1/2  x  30

ORBIS Bulkpak BC4842-30 Bulk Container Natural 48 x 41-1/2 x 30

Item #: WB269379

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $1,168.00

Quantity

Customers Also Viewed

Global Industrial™ Easy Assembly Vented Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Easy Assembly Vented Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Global Industrial™ Easy Assembly Solid Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Easy Assembly Solid Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Lockable Outdoor Storage Container, 42"Lx29"Wx30"H, 11 Cu. Ft., Yellow

Global Industrial™ Lockable Outdoor Storage Container, 42"Lx29"Wx30"H, 11 Cu. Ft., Yellow

Bonar Plastics FDA Multi-Tote with Lid MT140-A001 - 41-1/4 x 27-3/4 x 30-1/4 844 lb Capacity Natural

Bonar Plastics FDA Multi-Tote with Lid MT140-A001 - 41-1/4 x 27-3/4 x 30-1/4 844 lb Capacity Natural

ORBIS Heavy-Duty Bulkpak Container HDRS4845-21 - 48 x 45 x 24.8 - Fixed Wall Black

ORBIS Heavy-Duty Bulkpak Container HDRS4845-21 - 48 x 45 x 24.8 - Fixed Wall Black

Nesting Forklift Bin - 48" x 42" x 30" - 1200 Lb Capacity - Gray

Nesting Forklift Bin - 48" x 42" x 30" - 1200 Lb Capacity - Gray

Dandux FDA Approved Plastic Bulk Container, Step Wall, 10 Bushel, Natural

Dandux FDA Approved Plastic Bulk Container, Step Wall, 10 Bushel, Natural

Global Industrial™ Lockable Outdoor Storage Container, 72"Lx36"Wx36"H, 36 Cu. Ft., Light Gray

Global Industrial™ Lockable Outdoor Storage Container, 72"Lx36"Wx36"H, 36 Cu. Ft., Light Gray

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48  x  41-1/2  x  30

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48 x 41-1/2 x 30

Bonar Plastics Bottom Discharge Hopper - Closed Top - 2000 Lb. Capacity - 44"L x 44"W x 59-1/2"H

Bonar Plastics Bottom Discharge Hopper - Closed Top - 2000 Lb. Capacity - 44"L x 44"W x 59-1/2"H

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Protektive Pak Cushion Grade Static Dissipative Foam, 4"W x 75"L x 1/2"H, Black - Pkg Qty 5

Protektive Pak Cushion Grade Static Dissipative Foam, 4"W x 75"L x 1/2"H, Black - Pkg Qty 5

BULKPAK CONTAINERS
Bulk Container
BulkPak containers are designed for bulk storage in various environments. Heavy duty material handling containers can also be used in food service applications. Made of rotationally molded, FDA approved polyethylene with a smooth interior and exterior surface for easy cleaning. Flat bottom design allows containers to be nested when empty or stacked up to 3 units high when used with Optional Lids (sold separately). Base allows 4-way fork access.

Weights & Dimensions

  • Width 41-1/2 IN (105.41 cm)
  • Outside Bottom Width 34-1/2 IN (87.63 cm)
  • Length 48 IN (121.92 cm)
  • Height 30 IN (76.2 cm)
  • Outside Top Width 41-1/2 IN (105.41 cm)
  • Outside Top Length 48 IN (121.92 cm)
  • Inside Height 25-13/16 IN (65.56 cm)
  • Inside Top Length 43-1/2 IN (110.49 cm)
  • Inside Bottom Width 33-13/16 IN (85.88 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)
  • Inside Bottom Length 40-5/16 IN (102.39 cm)
  • Weight 75 LBS (34.09 kg)

Product Details

  • Type IBC Container
  • Package Quantity 1
  • Material Polyethylene
  • Base Type Molded-In Base
  • Style Container w/Optional Lid, w/o Casters
  • Capacity 20.0 FT³ (.57 cu. m)
  • Fork Entry 4-Way
  • Brand Orbis
  • Manufacturers Part Number Orbis
  • Color Family White

Compliance & Certifications

  • Certifications FDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS Bulkpak BC4842-30 Bulk Container Natural 48  x  41-1/2  x  30

ORBIS Bulkpak BC4842-30 Bulk Container Natural 48 x 41-1/2 x 30

Item #: WB269379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant