SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

ORBIS Bulkpak CBC4842 Bulk Container Lid Natural 50  x  44

ORBIS Bulkpak CBC4842 Bulk Container Lid Natural 50 x 44

Item #: WB269381

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $468.95

Quantity

Customers Also Viewed

Global Industrial™ Easy Assembly Vented Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Easy Assembly Vented Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Bonar Plastics FDA Multi-Tote with Lid MT140-A001 - 41-1/4 x 27-3/4 x 30-1/4 844 lb Capacity Natural

Bonar Plastics FDA Multi-Tote with Lid MT140-A001 - 41-1/4 x 27-3/4 x 30-1/4 844 lb Capacity Natural

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Global Industrial™ Easy Assembly Solid Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Easy Assembly Solid Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

ORBIS Heavy-Duty Bulkpak Container HDRS4845-21 - 48 x 45 x 24.8 - Fixed Wall Black

ORBIS Heavy-Duty Bulkpak Container HDRS4845-21 - 48 x 45 x 24.8 - Fixed Wall Black

Rotational Molding Plastic Gaylord Pallet Container With Lid 02-307220 - 50x50x36-1/2, Natural

Rotational Molding Plastic Gaylord Pallet Container With Lid 02-307220 - 50x50x36-1/2, Natural

Dandux FDA Approved Plastic Bulk Container, Step Wall, 10 Bushel, Natural

Dandux FDA Approved Plastic Bulk Container, Step Wall, 10 Bushel, Natural

Romotech Plastic Gaylord Pallet Container 82125035 with Lid 50"L x 50"W x 36-1/2"H, Black

Romotech Plastic Gaylord Pallet Container 82125035 with Lid 50"L x 50"W x 36-1/2"H, Black

Bonar Plastics FDA Plastic Storage Container With Casters 1927000M95404 - 43-1/2 X 43-1/2 X 43-1/2

Bonar Plastics FDA Plastic Storage Container With Casters 1927000M95404 - 43-1/2 X 43-1/2 X 43-1/2

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48  x  41-1/2  x  30

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48 x 41-1/2 x 30

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Blue - Pkg Qty 12

BULKPAK CONTAINERS
Lid for Bulk Container
Made of rotationally molded, FDA approved polyethylene with a smooth interior and exterior surface for easy cleaning. Lids help protect contents. Allows containers to stack up to 3 units high.

Weights & Dimensions

  • Width 43-7/8 IN (111.44 cm)
  • Length 50 IN (127 cm)
  • Height 5-3/8 IN (13.65 cm)
  • Weight 30 LBS (13.64 kg)

Product Details

  • Accessory Type Cover and Lid
  • Package Quantity 1
  • Brand Orbis
  • Material Polyethylene
  • Manufacturers Part Number Orbis
  • Color Family White

Compliance & Certifications

  • Certifications FDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS Bulkpak CBC4842 Bulk Container Lid Natural 50  x  44

ORBIS Bulkpak CBC4842 Bulk Container Lid Natural 50 x 44

Item #: WB269381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant