BUCKHORN? PLASTIC FOLDING BULK CONTAINERS
Style C ? 2,000 Lb. Capacity
Industrial grade polymer structural foam plastic shipping container resists oils, chemicals and moisture. Smooth interior surface is easy-to-clean. High walls offer maximum strength in shipping and storage of large or awkward products. Durable one-piece design for high strength and greater capacity. 2 hopper gates with drop-down doors are included on the long sides of this storage container for easy access, even when stacked. Snap lock latches secure panels and doors for quick folding and setup. Includes plastic runner channels and 1 steel runner on center of bottom reinforcement to increase load capacity. Allows 4-way forklift access.
Buckhorn® Plastic Folding Bulk Shipping Container, 48"L x 45"W x 50"H, 2000 lb. Capacity, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,189.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 50 in |
| Size (L x W x H) | 48 x 45 x 50 in |
| Inside Length | 44-1/2 in |
| Inside Width | 41-1/2 in |
| Inside Height | 43 in |
| Weight Capacity | 2000 lbs |
| Weight | 224 lbs |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Injection Molded Plastic Base |
| Lid | No |
| Capacity | 46 ft³ |
| Material | High Density Polyethylene |
| Return Ratio | 1.7:1 |
| Casters Included | No |
| Manufacturers Part Number | BN4845512010000 |
| Brand | Buckhorn |