Industrial grade polymer structural foam plastic shipping container resists oils, chemicals and moisture. Smooth interior surface is easy-to-clean. Durable one-piece design for strength and greater capacity. 4 hopper gates with drop-down doors are included for easy access, even when stacked. Snap lock latches secure panels and doors for quick folding and setup. Includes plastic runner channels. Allows 4-way forklift access. Gray color.
Buckhorn® Plastic Folding Bulk Shipping Container, 48"L x 40"W x 46"H, 1200 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,205.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 46 in |
| Size (L x W x H) | 48 x 40 x 46 in |
| Inside Length | 45 in |
| Inside Width | 37 in |
| Inside Height | 40 in |
| Weight Capacity | 1200 lbs |
| Weight | 145 lbs |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Style | C |
| Lid | No |
| Capacity | 38.5 ft³ |
| Material | Plastic |
| Return Ratio | 3.6:1 |
| Casters Included | No |
| Manufacturers Part Number | BG4840460251001 |
| Brand | Buckhorn |