- Complete unit: frame and tub.
- Large removable tub is constructed of sanitary, non-rusting, washable and steam cleanable polyurethane.
- Frame constructed of all welded, rust proof aluminum.
- Maneuvers easily on four 5" swivel poly casters.
Winholt Aluminum Bulk Mover 3 Bushel BLC-1 with White Tub, 30"L x 19"W x 32"H
|
Questions & Answers (0)
Product Description
Bulk Movers 3 Bushel, Aluminum base, white tub
PRICE
$819.00
1
1
Ships in 96 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 19 in |
| Height | 32 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Bulk Mover With Tub |
| Material | Aluminum |
| Color | White |
| Caster Type | (4) Swivel |
| Manufacturers Part Number | BLC-1 |
| Capacity Bushel | 3 bu |
| Brand | Winholt |