Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Overdrive Polypro 3 Class C RV Cover, 23' - 26' - 79363

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Classic Accessories Overdrive Polypro 3 Class C RV Cover, 23' - 26' - 79363

Item #: WBB464233

Expected ship date 03/11/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 481.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Overdrive Polypro 3 Class C RV Cover, 23' - 26' - 79363

Triple-ply Polypro 3 keeps out rain and snow. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection. An integrated air vent system combined with quick drying Polypro sides reduce wind stress and vent inside moisture. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Integrated rope attachment system and a provided toss bag helps reduce crawling under the RV. Zippered panels allow access to the RV doors and engine areas. Includes stuff sack. Fits Class C RVs 23' - 26' long.

Product Specifications

    • LENGTH INCHES327-3/4 (832.49 cm)
    • WIDTH INCHES105 (266.7 cm)
    • HEIGHT INCHES108 (274.32 cm)
    • COLOR FINISHGray/White
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyPRO 3 Fabric
    • DESCRIPTIONClass C RV Cover
    • MANUFACTURERS PART NUMBER79363
    • PACKAGE QUANTITY1
    • TYPEElastic Hem Cord, Adjustable Zippered Panels
    • LIMITED WARRANTY3 Year
    • SERIESOverDrive PolyPRO 3
    • SIZE23' - 26'
    • PRODUCT TYPERV
    • PRODUCT FAMILYVehicle Covers
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • FABRIC DETAILSTriple Ply Weather Protection

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.