
Price: $79.95
This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
Product Specifications
- COLOR FINISHWhite
- DUROMETER60A
- THICKNESS INCHES3/8 (.95 cm)
- BACKING STYLEHigh Temp Adhesive
- WIDTH INCHES12 (30.48 cm)
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S60WFDA-34
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 450°F
- SPECIFICATIONSASTM D2000 GE 605, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
- PACKAGE QUANTITY1
- COMPRESSION SET0.3
- TEAR STRENGTH15 N/mm
- TENSILE STRENGTH700 PSI
- LENGTH FEET1 (.3 m)
- DESCRIPTIONWhite FDA Silicone Rubber Sheet with High Temp Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100°F to 500°F
- SHAPESheet
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
White FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 3/8" Thick x 12" Wide x 12" Long
Item #: B2326977
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$83.95

White FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 3/8" Thick x 12" Wide x 12" Long
$79.95
- Product Information
- Customer Review
- Product Q&A
- Accessories