Price: $761.00
This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
Product Specifications
- COLOR FINISHWhite
- DUROMETER60A
- THICKNESS INCHES1/2 (1.27 cm)
- BACKING STYLEHigh Temp Adhesive
- WIDTH INCHES36 (91.44 cm)
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S60WFDA-49
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 450°F
- SPECIFICATIONSASTM D2000 GE 605, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH700 PSI
- TEAR STRENGTH15 N/mm
- LENGTH FEET3 (.91 m)
- DESCRIPTIONWhite FDA Silicone Rubber Sheet with High Temp Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100°F to 500°F
- SHAPESheet
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/2" Thick x 18" Wide x 36" Long
Item #: B2360099
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$713.00

White FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/2" Thick x 36" Wide x 36" Long
$761.0
- Product Information
- Customer Review
- Product Q&A
- Accessories