Take 15% off your entire order!

Offer applied at checkout

White FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/2" Thick x 36" Wide x 36" Long

White FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/2" Thick x 36" Wide x 36" Long

Item #: WBB2325432

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $760.00

Quantity

White FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/2" Thick x 36" Wide x 36" Long

This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

Product Specifications

  • COLOR FINISHWhite
  • DUROMETER50A
  • THICKNESS INCHES1/2 (1.27 cm)
  • BACKING STYLEHigh Temp Adhesive
  • WIDTH INCHES36 (91.44 cm)
  • GRADEFood
  • MANUFACTURERS PART NUMBERBULK-RS-S50WFDA-49
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-80°F to 450°F
  • SPECIFICATIONSASTM D2000 GE 505, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH700 PSI
  • TEAR STRENGTH15 N/mm
  • LENGTH FEET3 (.91 m)
  • DESCRIPTIONWhite FDA Silicone Rubber Sheet with High Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
  • SHAPESheet
  • DENSITY1.25 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

White FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 1/2" Thick x 36" Wide x 36" Long

Item #: B2326797

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$760.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/2" Thick x 36" Wide x 36" Long

White FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/2" Thick x 36" Wide x 36" Long

Item #: WBB2325432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant