
Price: $99.95
This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
Product Specifications
- COLOR FINISHWhite
- DUROMETER40A
- THICKNESS INCHES1/32 (.08 cm)
- BACKING STYLEHigh Temp Adhesive
- WIDTH INCHES24 (60.96 cm)
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S40WFDA-36
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 450°F
- SPECIFICATIONSASTM D2000 GE 404, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH650 PSI
- TEAR STRENGTH15 N/mm
- LENGTH FEET2 (.61 m)
- DESCRIPTIONWhite FDA Silicone Rubber Sheet with High Temp Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE-100°F to 500°F
- SHAPESheet
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
White FDA Silicone Rubber Sheet with High Temp Adhesive - 60A - 1/32" Thick x 24" Wide x 24" Long
Item #: B2325722
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$99.95

White FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 1/32" Thick x 24" Wide x 24" Long
$99.95
- Product Information
- Customer Review
- Product Q&A
- Accessories