
Price: $573.00
Viton is the superior choice for applications that demand chemical resistance. It is also excellent for use at high temperatures and with oils.
Product Specifications
- COLOR FINISHBlack
- DUROMETER75A
- THICKNESS INCHES3/32 (.24 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-V75-381
- UV RESISTANCEGood
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEExcellent
- MATERIAL TEMPERATURE RANGE-10°F to 400°F
- SPECIFICATIONSASTM D2000 HK 707
- COMPRESSION SET0.25
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH22 N/mm
- LENGTH FEET3 (.91 m)
- DESCRIPTIONViton Rubber Sheet No Adhesive
- MATERIALViton
- SHAPESheet
- DENSITY1.90 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Viton Rubber Sheet with High Temp Adhesive - 75A - 3/32" Thick x 36" Wide x 36" Long
Item #: B2324720
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$693.00

Viton Rubber Sheet No Adhesive - 75A - 3/32" Thick x 36" Wide x 36" Long
$573.0
- Product Information
- Customer Review
- Product Q&A
- Accessories