Take 15% off your entire order!

Offer applied at checkout

Viton Rubber Sheet No Adhesive - 75A - 3/16" Thick x 36" Wide x 36" Long

Viton Rubber Sheet No Adhesive - 75A - 3/16" Thick x 36" Wide x 36" Long

Item #: WBB2326009

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,020.00

Quantity

Viton Rubber Sheet No Adhesive - 75A - 3/16" Thick x 36" Wide x 36" Long

Viton is the superior choice for applications that demand chemical resistance. It is also excellent for use at high temperatures and with oils.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER75A
  • THICKNESS INCHES3/16 (.48 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES36 (91.44 cm)
  • GRADEStandard
  • MANUFACTURERS PART NUMBERBULK-RS-V75-18
  • UV RESISTANCEGood
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEExcellent
  • MATERIAL TEMPERATURE RANGE-10°F to 400°F
  • SPECIFICATIONSASTM D2000 HK 707
  • COMPRESSION SET0.25
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH22 N/mm
  • LENGTH FEET3 (.91 m)
  • DESCRIPTIONViton Rubber Sheet No Adhesive
  • MATERIALViton
  • SHAPESheet
  • DENSITY1.90 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Viton Rubber Sheet with High Temp Adhesive - 75A - 3/16" Thick x 36" Wide x 36" Long

Item #: B2324719

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$1,126.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton Rubber Sheet No Adhesive - 75A - 3/16" Thick x 36" Wide x 36" Long

Viton Rubber Sheet No Adhesive - 75A - 3/16" Thick x 36" Wide x 36" Long

Item #: WBB2326009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant