Price: $20.25
Product Information
Customer Review
Product Q&A
Accessories
Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 60A - 1/16" Thick x 2" Wide x 5 ft. Long
This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEAcrylic Adhesive
- WIDTH INCHES2 (5.08 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-NUS60-275
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 617
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET5 (1.52 m)
- DESCRIPTIONUltra Strength Neoprene Rubber Strip with Acrylic Adhesive
- MATERIALNeoprene
- ADHESIVE TEMPERATURE RANGE-30°F to 230°F
- SHAPEStrip
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 60A - 1/16" Thick x 2" W x 5 ft. L
$20.25
- Product Information
- Customer Review
- Product Q&A
- Accessories