Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 50A - 1/4" Thick x 6" Wide x 5 ft. Long

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 50A - 1/4" Thick x 6" Wide x 5 ft. Long

Item #: WBB2325324

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Quantity

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 50A - 1/4" Thick x 6" Wide x 5 ft. Long

This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER50A
  • THICKNESS INCHES1/4 (.64 cm)
  • BACKING STYLEAcrylic Adhesive
  • WIDTH INCHES6 (15.24 cm)
  • GRADEUltra Strength
  • MANUFACTURERS PART NUMBERBULK-RS-NUS50-306
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 517
  • COMPRESSION SET0.28
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH2500 PSI
  • TEAR STRENGTH25 N/mm
  • LENGTH FEET5 (1.52 m)
  • DESCRIPTIONUltra Strength Neoprene Rubber Strip with Acrylic Adhesive
  • MATERIALNeoprene
  • ADHESIVE TEMPERATURE RANGE-30°F to 230°F
  • SHAPEStrip
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 50A - 3/8" Thick x 4" Wide x 5 ft. Long

Item #: B2325306

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$163.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 50A - 1/4" Thick x 6" Wide x 5 ft. Long

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 50A - 1/4" Thick x 6" Wide x 5 ft. Long

Item #: WBB2325324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant