Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Neoprene Rubber Strip No Adhesive - 70A - 3/8" Thick x 4" Wide x 5 ft. Long

Ultra Strength Neoprene Rubber Strip No Adhesive - 70A - 3/8" Thick x 4" Wide x 5 ft. Long

Item #: WBB2325353

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $145.95

Quantity

Ultra Strength Neoprene Rubber Strip No Adhesive - 70A - 3/8" Thick x 4" Wide x 5 ft. Long

This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER70A
  • THICKNESS INCHES3/8 (.95 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES4 (10.16 cm)
  • GRADEUltra Strength
  • MANUFACTURERS PART NUMBERBULK-RS-NUS70-286
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 717
  • COMPRESSION SET0.28
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH2500 PSI
  • TEAR STRENGTH25 N/mm
  • LENGTH FEET5 (1.52 m)
  • DESCRIPTIONUltra Strength Neoprene Rubber Strip No Adhesive
  • MATERIALNeoprene
  • SHAPEStrip
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 70A - 1/4" Thick x 4" Wide x 5 ft. Long

Item #: B2325308

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Neoprene Rubber Strip No Adhesive - 70A - 3/8" Thick x 4" Wide x 5 ft. Long

Ultra Strength Neoprene Rubber Strip No Adhesive - 70A - 3/8" Thick x 4" Wide x 5 ft. Long

Item #: WBB2325353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant