Price: $31.95
This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/8 (.32 cm)
- BACKING STYLEPlain
- WIDTH INCHES1 (2.54 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-NUS60-100
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 617
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET10 (3.05 m)
- DESCRIPTIONUltra Strength Neoprene Rubber Strip No Adhesive
- MATERIALNeoprene
- SHAPEStrip
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Ultra Strength Neoprene Rubber Strip No Adhesive - 60A - 1/4" Thick x 1/2" Wide x 10 ft. Long
Item #: B2323137
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$31.95

Ultra Strength Neoprene Rubber Strip No Adhesive - 60A - 1/8" Thick x 1" Wide x 10 ft. Long
$31.95
- Product Information
- Customer Review
- Product Q&A
- Accessories