Price: $28.95
This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/8 (.32 cm)
- BACKING STYLEPlain
- WIDTH INCHES2 (5.08 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-HUS60-277
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 617
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET5 (1.52 m)
- DESCRIPTIONUltra Strength Buna-N Rubber Strip No Adhesive
- MATERIALBuna-N
- SHAPEStrip
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Ultra Strength Buna-N Rubber Strip with Acrylic Adhesive - 60A - 1/32" Thick x 4" Wide x 5 ft. Long
Item #: B2326312
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$26.95

Ultra Strength Buna-N Rubber Strip No Adhesive - 60A - 1/8" Thick x 2" Wide x 5 ft. Long
$28.95
- Product Information
- Customer Review
- Product Q&A
- Accessories