Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Buna-N Rubber Strip No Adhesive - 50A - 1/16" Thick x 2" Wide x 5 ft. Long

Ultra Strength Buna-N Rubber Strip No Adhesive - 50A - 1/16" Thick x 2" Wide x 5 ft. Long

Item #: WBB2325912

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Quantity

Ultra Strength Buna-N Rubber Strip No Adhesive - 50A - 1/16" Thick x 2" Wide x 5 ft. Long

This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

  • DUROMETER50A
  • COLOR FINISHBlack
  • THICKNESS INCHES1/16 (.16 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES2 (5.08 cm)
  • GRADEUltra Strength
  • MANUFACTURERS PART NUMBERBULK-RS-HUS50-275
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • SPECIFICATIONSASTM D2000 BF 517
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • COMPRESSION SET0.28
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH2500 PSI
  • TEAR STRENGTH25 N/mm
  • LENGTH FEET5 (1.52 m)
  • DESCRIPTIONUltra Strength Buna-N Rubber Strip No Adhesive
  • MATERIALBuna-N
  • SHAPEStrip
  • BRANDUSA Sealing
  • DENSITY1.35 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Strength Buna-N Rubber Strip with Acrylic Adhesive - 50A - 1/16" Thick x 2" Wide x 5 ft. Long

Item #: B2326321

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$21.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Buna-N Rubber Strip No Adhesive - 50A - 1/16" Thick x 2" Wide x 5 ft. Long

Ultra Strength Buna-N Rubber Strip No Adhesive - 50A - 1/16" Thick x 2" Wide x 5 ft. Long

Item #: WBB2325912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant