Sheets
Thickness
Backing Type
Grade
Length
Brand
Material
Width
Color
Price
Thickness
1/2 in
Width
36 in
Length
1 ft
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/2" Thick, 60A, White
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1/32 in
Width
36 in
Length
2 ft
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
2 ft
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 3/8" Thick, 40A, White
Thickness
3/8 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
FDA Silicone Rubber Sheet w/High Temp Adhesive, 24"L x 24"W x 1/4" Thick, 50A, White
Thickness
1/4 in
Width
24 in
Length
2 ft
Backing Type
High Temp Adhesive
Thickness
3/8 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1 in
Width
6 in
Length
6 in
Backing Type
Plain
Thickness
1 in
Width
3 ft
Length
3 ft
Backing Type
Plain
Thickness
1/32 in
Width
36 in
Length
36 in
Backing Type
Plain
Thickness
1 in
Width
12 in
Length
18 in
Backing Type
Plain
Buna N Rubber Sheet w/Acrylic Adhesive, Ultra Strength, 12"L x 12"W x 1/2" Thick, 50A, Black
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Acrylic Adhesive
Thickness
3/4 in
Width
6 in
Length
12 in
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/16" Thick, 40A, White
Thickness
1/16 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Thickness
1/16 in
Width
36 in
Length
1 ft
Backing Type
Plain
Thickness
1/2 in
Width
18 in
Length
36 in
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
3 ft
Backing Type
Acrylic Adhesive
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/32" Thick, 40A, White
Thickness
1/32 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Buna N Rubber Sheet w/Acrylic Adhesive, Ultra Strength, 12"L x 12"W x 1/16" Thick, 70A, Black
Thickness
1/16 in
Width
12 in
Length
1 ft
Backing Type
Acrylic Adhesive
Thickness
1/32 in
Width
36 in
Length
2 ft
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
2 ft
Backing Type
Plain
Thickness
3/8 in
Width
6 in
Length
12 in
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
3 ft
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
1 ft
Backing Type
Plain
Thickness
1/4 in
Width
36 in
Length
3 ft
Backing Type
Plain
Thickness
3/8 in
Width
36 in
Length
1 ft
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 36"L x 36"W x 1/4" Thick, 40A, White
Thickness
1/4 in
Width
36 in
Length
3 ft
Backing Type
High Temp Adhesive
Thickness
3/8 in
Width
36 in
Length
1 ft
Backing Type
Plain
Thickness
3/16 in
Width
36 in
Length
3 ft
Backing Type
Plain
Thickness
1/4 in
Width
36 in
Length
3 ft
Backing Type
High Temp Adhesive
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 3/16" Thick, 40A, White
Thickness
3/16 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Thickness
3/16 in
Width
24 in
Length
2 ft
Backing Type
Plain
Thickness
1/4 in
Width
36 in
Length
3 ft
Backing Type
Plain
Buna N Rubber Sheet w/Acrylic Adhesive, Ultra Strength, 24"L x 12"W x 1/4" Thick, 70A, Black
Thickness
1/4 in
Width
12 in
Length
2 ft
Backing Type
Acrylic Adhesive
Thickness
1/32 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
High Strength Neoprene Rubber Sheet No Adhesive - 70A - 3/32" Thick x 18" Wide x 36" Long
Thickness
3/32 in
Width
18 in
Length
36 in
Backing Type
Plain
Thickness
1/8 in
Width
12 in
Length
2 ft
Backing Type
Plain