
Price: $22.25
These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES3/16 (.48 cm)
- WIDTH INCHES12 (30.48 cm)
- BACKING STYLEPlain
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-N70TXT-11
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 707
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET1 (.3 m)
- MATERIALNeoprene
- DESCRIPTIONTextured Neoprene Rubber Sheet No Adhesive
- SHAPESheet
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Textured Neoprene Rubber Sheet with Acrylic Adhesive - 70A - 3/16" Thick x 12" Wide x 12" Long
Item #: B2328220
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$26.95

Textured Neoprene Rubber Sheet No Adhesive - 70A - 3/16" Thick x 12" Wide x 12" Long
$22.25
- Product Information
- Customer Review
- Product Q&A
- Accessories