
Price: $57.95
These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/4 (.64 cm)
- WIDTH INCHES36 (91.44 cm)
- BACKING STYLEPlain
- GRADEStandard
- MANUFACTURERS PART NUMBERBULK-RS-N60TXT-54
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 607
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET1 (.3 m)
- DESCRIPTIONTextured Neoprene Rubber Sheet No Adhesive
- MATERIALNeoprene
- SHAPESheet
- BRANDUSA Sealing
- DENSITY1.50 g/cm3
There are no questions for this product.
Popular item in this category
Textured Neoprene Rubber Sheet with Acrylic Adhesive - 60A - 1/4" Thick x 12" Wide x 24" Long
Item #: B2328306
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$66.95

Textured Neoprene Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 12" Long
$57.95
- Product Information
- Customer Review
- Product Q&A
- Accessories