Price: $21.00
These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- COLOR FINISHBlack
- DUROMETER40A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADETextured
- MANUFACTURERS PART NUMBERBULK-RS-N40TXT-50
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 407
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET1 (.3 m)
- DESCRIPTIONTextured Neoprene Rubber Sheet No Adhesive
- MATERIALNeoprene
- SHAPESheet
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Textured Neoprene Rubber Sheet with Acrylic Adhesive - 40A - 1/16" Thick x 12" Wide x 12" Long
Item #: B2328259
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$19.50

Textured Neoprene Rubber Sheet No Adhesive - 40A - 1/16" Thick x 36" Wide x 12" Long
$21.0
- Product Information
- Customer Review
- Product Q&A
- Accessories