
Price: $115.95
These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- COLOR FINISHBlack
- DUROMETER40A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADETextured
- MANUFACTURERS PART NUMBERBULK-RS-N40TXT-86
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 407
- COMPRESSION SET0.33
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET7 (2.13 m)
- DESCRIPTIONTextured Neoprene Rubber Roll No Adhesive
- MATERIALNeoprene
- SHAPERoll
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Textured Neoprene Rubber Roll No Adhesive - 40A - 1/32" Thick x 36" Wide x 10 ft. Long
Item #: B2328388
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$104.95

Textured Neoprene Rubber Roll No Adhesive - 40A - 1/16" Thick x 36" Wide x 7 ft. Long
$115.95
- Product Information
- Customer Review
- Product Q&A
- Accessories