Rolls
Thickness
Grade
Backing Type
Length
Brand
Material
Width
Color
Price
Length
120 in
Width
12 in
Thickness
1/32 in
Backing Type
Plain
Length
5 ft
Width
36 in
Thickness
3/16 in
Backing Type
Plain
Length
8 ft
Width
3 ft
Thickness
1/8 in
Backing Type
Plain
Length
5 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
4 ft
Width
3 ft
Thickness
3/4 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
9 ft
Width
4 ft
Thickness
1/8 in
Backing Type
Plain
Length
5 ft
Width
36 in
Thickness
1/16 in
Backing Type
Plain
Length
6 ft
Width
3 ft
Thickness
1/8 in
Backing Type
Plain
Length
4 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
8 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
4 ft
Width
36 in
Thickness
3/16 in
Backing Type
Plain
Neoprene Rubber Roll w/Acrylic Adhesive, Ultra Strength, 120"L x 36"W x 1/4" Thick, 70A, Black
Length
10 ft
Width
36 in
Thickness
1/4 in
Backing Type
Acrylic Adhesive
Length
8 ft
Width
36 in
Thickness
3/16 in
Backing Type
Plain
Length
6 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
9 ft
Width
36 in
Thickness
1/16 in
Backing Type
Plain
Length
7 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain
Buna N Rubber Roll w/Acrylic Adhesive, Ultra Strength, 120"L x 36"W x 3/8" Thick, 50A, Black
Length
10 ft
Width
36 in
Thickness
3/8 in
Backing Type
Acrylic Adhesive
FDA Silicone Rubber Roll w/High Temp Adhesive, 120"L x 36"W x 1/4" Thick, 50A, White
Length
10 ft
Width
36 in
Thickness
1/4 in
Backing Type
High Temp Adhesive
Neoprene Rubber Roll w/Acrylic Adhesive, Ultra Strength, 120"L x 36"W x 1/16" Thick, 70A, Black
Length
10 ft
Width
36 in
Thickness
1/16 in
Backing Type
Acrylic Adhesive
Length
10 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain
Length
8 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
7 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
7 ft
Width
36 in
Thickness
1/16 in
Backing Type
Plain
Length
8 ft
Width
36 in
Thickness
1/32 in
Backing Type
Plain
Length
8 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
1/32 in
Backing Type
Plain
Length
6 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
4 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
FDA Silicone Rubber Roll w/High Temp Adhesive, 120"L x 36"W x 3/8" Thick, 50A, White
Length
10 ft
Width
36 in
Thickness
3/8 in
Backing Type
High Temp Adhesive
Length
8 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
3/8 in
Backing Type
Plain
Length
9 ft
Width
36 in
Thickness
1/8 in
Backing Type
Plain
Neoprene Rubber Roll w/Acrylic Adhesive, Ultra Strength, 120"L x 36"W x 1/16" Thick, 60A, Black
Length
10 ft
Width
36 in
Thickness
1/16 in
Backing Type
Acrylic Adhesive
Length
9 ft
Width
36 in
Thickness
1/2 in
Backing Type
Plain
Length
5 ft
Width
36 in
Thickness
3/16 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
3/16 in
Backing Type
Plain
Length
4 ft
Width
36 in
Thickness
1/16 in
Backing Type
Plain
Length
10 ft
Width
36 in
Thickness
3/32 in
Backing Type
Plain