Take 15% off your entire order!

Offer applied at checkout

Polyurethane Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Polyurethane Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2326028

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Quantity

Polyurethane Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Polyurethane has exceptional tensile strength, tear resistance, and shock absorption qualities. It is far stronger than comparable rubber materials and is often used for high-tension and high-wear applications.

Product Specifications

  • COLOR FINISHAmber
  • DUROMETER60A
  • THICKNESS INCHES1/4 (.64 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES36 (91.44 cm)
  • GRADEHigh Strength
  • MANUFACTURERS PART NUMBERBULK-RS-P60-220
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-20°F to 180°F
  • COMPRESSION SET0.25
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH3000 PSI
  • TEAR STRENGTH50 N/mm
  • LENGTH FEET2 (.61 m)
  • DESCRIPTIONPolyurethane Sheet No Adhesive
  • MATERIALPolyurethane
  • SHAPESheet
  • DENSITY1.25 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Strength Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Item #: B2328413

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$252.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyurethane Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Polyurethane Sheet No Adhesive - 60A - 1/4" Thick x 36" Wide x 24" Long

Item #: WBB2326028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant