Take 15% off your entire order!

Offer applied at checkout

Polyurethane Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 5 ft. Long

Polyurethane Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 5 ft. Long

Item #: WBB2326031

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $527.00

Quantity

Polyurethane Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 5 ft. Long

Polyurethane has exceptional tensile strength, tear resistance, and shock absorption qualities. It is far stronger than comparable rubber materials and is often used for high-tension and high-wear applications.

Product Specifications

  • COLOR FINISHAmber
  • DUROMETER60A
  • THICKNESS INCHES1/8 (.32 cm)
  • BACKING STYLEPlain
  • WIDTH INCHES36 (91.44 cm)
  • GRADEHigh Strength
  • MANUFACTURERS PART NUMBERBULK-RS-P60-228
  • UV RESISTANCEFair
  • OIL RESISTANCEExcellent
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-20°F to 180°F
  • COMPRESSION SET0.25
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH3000 PSI
  • TEAR STRENGTH50 N/mm
  • LENGTH FEET5 (1.52 m)
  • DESCRIPTIONPolyurethane Roll No Adhesive
  • MATERIALPolyurethane
  • SHAPERoll
  • DENSITY1.25 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 72" W x 30" H - Pkg Qty 2

Item #: B2386560

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$1,342.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyurethane Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 5 ft. Long

Polyurethane Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 5 ft. Long

Item #: WBB2326031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant