
Price: $140.95
This formulation is stronger and more durable than standard Silicone for more demanding applications. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
Product Specifications
- COLOR FINISHSemi-Clear
- DUROMETER50A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADEFood
- MANUFACTURERS PART NUMBERBULK-RS-S50CFDA-16
- UV RESISTANCEExcellent
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-80°F to 450°F
- SPECIFICATIONSASTM D2000 GE 508, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH1200 PSI
- TEAR STRENGTH23 N/mm
- LENGTH FEET4 (1.22 m)
- DESCRIPTIONHigh Strength Semi-Clear FDA Silicone Rubber Roll High Temp Adhesive
- MATERIALSilicone
- ADHESIVE TEMPERATURE RANGE--
- SHAPERoll
- DENSITY1.25 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
High Strength Semi-Clear FDA Silicone Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" W x 10 ft. L
Item #: B2325613
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$177.95

High Strength Semi-Clear FDA Silicone Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" W x 4 ft. L
$140.95
- Product Information
- Customer Review
- Product Q&A
- Accessories