Take 15% off your entire order!

Offer applied at checkout

High Strength Semi-Clear FDA Silicone Rubber Roll High Temp Adhesive -50A- 1/16" Thick x 36"Wx 10' L

High Strength Semi-Clear FDA Silicone Rubber Roll High Temp Adhesive -50A- 1/16" Thick x 36"Wx 10' L

Item #: WBB2325501

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $932.00

Quantity

High Strength Semi-Clear FDA Silicone Rubber Roll with High Temp Adhesive - 50A - 1/16" Thick x 36" Wide x 10 ft. Long

This formulation is stronger and more durable than standard Silicone for more demanding applications. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

Product Specifications

  • COLOR FINISHSemi-Clear
  • DUROMETER50A
  • THICKNESS INCHES1/16 (.16 cm)
  • BACKING STYLEHigh Temp Adhesive
  • WIDTH INCHES36 (91.44 cm)
  • GRADEFood
  • MANUFACTURERS PART NUMBERBULK-RS-S50CFDA-40
  • UV RESISTANCEExcellent
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-80°F to 450°F
  • SPECIFICATIONSASTM D2000 GE 508, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1200 PSI
  • TEAR STRENGTH23 N/mm
  • LENGTH FEET10 (3.05 m)
  • DESCRIPTIONHigh Strength Semi-Clear FDA Silicone Rubber Roll High Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
  • SHAPERoll
  • DENSITY1.25 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

USA Sealing Clear Plastic Dividers with Round Corners - 1/4" T x 72" W x 30" H - Pkg Qty 2

Item #: B2386560

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$1,342.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Semi-Clear FDA Silicone Rubber Roll High Temp Adhesive -50A- 1/16" Thick x 36"Wx 10' L

High Strength Semi-Clear FDA Silicone Rubber Roll High Temp Adhesive -50A- 1/16" Thick x 36"Wx 10' L

Item #: WBB2325501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant