
Price: $90.95
Stronger and more durable than standard SBR for more demanding applications. SBR is a good economical choice for general purpose use and offers good abrasion resistance.
Product Specifications
- WIDTH FEET1/2
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES3/8 (.95 cm)
- BACKING STYLEPlain
- GRADEHigh Strength
- MANUFACTURERS PART NUMBERBULK-RS-SBRHS60-68
- UV RESISTANCEFair
- OIL RESISTANCEFair
- CHEMICAL RESISTANCEFair
- MATERIAL TEMPERATURE RANGE-45°F to 200°F
- SPECIFICATIONSASTM D2000 AA 607
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH18 N/mm
- LENGTH FEET10 (3.05 m)
- DESCRIPTIONHigh Strength SBR Rubber Roll No Adhesive
- MATERIALSBR
- SHAPERoll
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
High Strength SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 6" Wide x 10 ft. Long
Item #: B2325596
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$117.95

High Strength SBR Rubber Roll No Adhesive - 60A - 3/8" Thick x 6" Wide x 10 ft. Long
$90.95
- Product Information
- Customer Review
- Product Q&A
- Accessories