Take 15% off your entire order!

Offer applied at checkout

High Strength SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 12" Wide x 9 ft. Long

High Strength SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 12" Wide x 9 ft. Long

Item #: WBB2325676

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $185.95

Quantity

High Strength SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 12" Wide x 9 ft. Long

Stronger and more durable than standard SBR for more demanding applications. SBR is a good economical choice for general purpose use and offers good abrasion resistance.

Product Specifications

  • WIDTH FEET1 (.3 m)
  • DUROMETER60A
  • COLOR FINISHBlack
  • THICKNESS INCHES1/2 (1.27 cm)
  • BACKING STYLEPlain
  • GRADEHigh Strength
  • MANUFACTURERS PART NUMBERBULK-RS-SBRHS60-66
  • UV RESISTANCEFair
  • OIL RESISTANCEFair
  • CHEMICAL RESISTANCEFair
  • MATERIAL TEMPERATURE RANGE-45°F to 200°F
  • SPECIFICATIONSASTM D2000 AA 607
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1000 PSI
  • TEAR STRENGTH18 N/mm
  • LENGTH FEET9 (2.74 m)
  • DESCRIPTIONHigh Strength SBR Rubber Roll No Adhesive
  • MATERIALSBR
  • SHAPERoll
  • BRANDUSA Sealing
  • DENSITY1.35 g/cm3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength SBR Rubber Roll No Adhesive - 60A - 3/8" Thick x 12" Wide x 9 ft. Long

Item #: B2325597

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$140.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 12" Wide x 9 ft. Long

High Strength SBR Rubber Roll No Adhesive - 60A - 1/2" Thick x 12" Wide x 9 ft. Long

Item #: WBB2325676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant