
Price: $12.25
This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
Product Specifications
- DUROMETER50A
- COLOR FINISHBlack
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES12 (30.48 cm)
- GRADEHigh Strength
- LENGTH INCHES12 (30.48 cm)
- MANUFACTURERS PART NUMBERBULK-RS-NHS50-23
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 510
- COMPRESSION SET0.3
- PACKAGE QUANTITY1
- TENSILE STRENGTH1500 PSI
- TEAR STRENGTH20 N/mm
- DESCRIPTIONHigh Strength Neoprene Rubber Sheet No Adhesive
- MATERIALNeoprene
- SHAPESheet
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
High Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/16" Thick x 18" Wide x 12" Long
Item #: B2356302
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$13.75

High Strength Neoprene Rubber Sheet No Adhesive - 50A - 1/16" Thick x 12" Wide x 12" Long
$12.25
- Product Information
- Customer Review
- Product Q&A
- Accessories