Take 15% off your entire order!

Offer applied at checkout

High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 8 ft. Long

High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 8 ft. Long

Item #: WBB2325359

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $360.95

Quantity

High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 8 ft. Long

This formulation is stronger and more durable than standard Neoprene for more demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

Product Specifications

  • COLOR FINISHBlack
  • DUROMETER40A
  • THICKNESS INCHES1/8 (.32 cm)
  • WIDTH INCHES36 (91.44 cm)
  • BACKING STYLEPlain
  • GRADEHigh Strength
  • LENGTH INCHES96 (243.84 cm)
  • MANUFACTURERS PART NUMBERBULK-RS-NHS40-328
  • UV RESISTANCEGood
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-30°F to 250°F
  • SPECIFICATIONSASTM D2000 BC 410
  • COMPRESSION SET0.3
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH1500 PSI
  • TEAR STRENGTH20 N/mm
  • DESCRIPTIONHigh Strength Neoprene Rubber Roll No Adhesive
  • MATERIALNeoprene
  • SHAPERoll
  • DENSITY1.35 g/cm3
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

High Strength Neoprene Rubber Roll No Adhesive - 40A - 3/32" Thick x 36" Wide x 8 ft. Long

Item #: B2327881

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$270.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 8 ft. Long

High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 8 ft. Long

Item #: WBB2325359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant